Shop All Bathtub and Shower Faucet Combo
Kingston Brass
ThreeHandle Tub and Shower Faucet, Brushed Nickel
Mfr # KB238AKL
Zoro # G907965263
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 8.0
- Length 72.0
- Height 7.38
- Weight 6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB238AKL
- Zoro # G907965263
- UPC # 196507002507
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8.0 |
Length | 72.0 |
Height | 7.38 |
Details
Material | Brass |
Weight | 6.1 |
Finish | Brushed Nickel |
Description
Crafted in commendation to English nobility, the simplistic design yet subtle details of this tub and shower faucet will upgrade your bathroom space The black porcelain features subtly manifest regality and elegance Complete with easytoturn lever handles, an optimum bathing experience awaits Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come Internal valve hardware is included for your use
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Solenoid Assembly, 4-1/8"x3-1/16"x3" Size (K-1097740)
- KOHLER Verdera Framed 24 Round Mc (35572-BLL)
- STREAMLINE ACR Copper Tubing, 1/4 in Outside Dia, 50 ft, Coil, Seamless, C12200 Grade, Soft, Mueller 653R (653R)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1" Pipe Size, FNPT x Socket (9807-010)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531TO)
- KINGSTON BRASS KB248PX Tub & Shower Faucet Porcelain Cross Handles (KB248PX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531LTO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531L)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Trim Kit for Price Pfister, Por (9400006)
- Kingston Brass Bathtub and Shower Faucet Combo