Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Three-Handle Tub and Shower Faucet, Oil Rubbed Bronze
Mfr # KB235FL
Zoro # G304244985
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Oil Rubbed Bronze
- Width 8
- Length 72
- Height 7.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB235FL
- Zoro # G304244985
- UPC # 196507003009
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 8 |
Length | 72 |
Height | 7.38 |
Details
Material | Brass |
Color | Oil Rubbed Bronze |
Weight | 5 |
Finish | Oil Rubbed Bronze |
Includes | Faucet; Mounting Hardware |
Features | Solid brass construction, Duraseal washerless cartridge, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 3-lever handle operation, 4-5/8" tub spout reach, 1/2"-14 NPT connection, Corrosion-resistant finish, Designed for long-lasting durability, Meets ADA guidelines |
Description
The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Amahle Robe Hook (AM25WRHMB)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 1" Pipe Size, MNPT x FNPT (9839-168)
- AMERICAN STANDARD Trip Lever, Left Hand, Metal, White (7381231-200.0200A)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X5)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- KINGSTON BRASS KB248PX Tub & Shower Faucet Porcelain Cross Handles (KB248PX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome/Polished Brass, Wall Mount (KB1634T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661PL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB148)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB142)
- Kingston Brass Bathtub Faucets & Accessories