Shop All Bath Towel Bars and Hooks
Kingston Brass
Templeton Wall Mount Hardwired or Plug-In Towel Warmer, Brushed
Mfr # TWW3624SN
Zoro # G3064068
product price: $428.97
/ea
Free Shipping & Returns
$428.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Weight 7.72
- Features 8 horizontal crossbars for efficient drying, Wall mount installation, Can be hardwired or plugged into a wall socket, Overall size: (L)22-3/4" x (W)3-13/16" x (H)30-7/16", Easy installation
- Color Brushed Nickel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # TWW3624SN
- Zoro # G3064068
- UPC # 663370750311
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 30.44 |
Width | 3.81 |
Length | 22.75 |
Details
Finish | Brushed Nickel |
Weight | 7.72 |
Features | 8 horizontal crossbars for efficient drying, Wall mount installation, Can be hardwired or plugged into a wall socket, Overall size: (L)22-3/4" x (W)3-13/16" x (H)30-7/16", Easy installation |
Color | Brushed Nickel |
Material | Stainless Steel |
Includes | Towel Warmer |
Description
Keep your towels warm and ready for you after a dip in the bath with this Templeton towel warmer. With a variety of uses and applications, this towel warmer is the perfect embodiment of traditional elegance and contemporary technology. Available in multiple finishes and enabled with an internal quick-heating technology to radiate the 8 horizontal crossbars, the towel warmer will become an essential piece of your bathroom. This model can be hardwired or used as a plug-in; can also be paired with other accessories from the Templeton Collection.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Male SAE Connector, Gas, N6400 (N6400-06-04-O-SS)
- CHRONOMITE LABS 208VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/208)
- PRIME-LINE Slide Latch, 3-1/2 in. on Center Mounting Holes, with Fasteners Single Pack (656-8297)
- ZORO SELECT 1" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF02)
- KINGSTON BRASS Victorian 24" Dual Towel Bar, Brushed Nickel (BA1113SN)
- KINGSTON BRASS BAH612318BN Monarch 18" Dual Towel Bar, Brushed Nickel (BAH612318BN)
- KINGSTON BRASS Heritage 24" Towel Bar, Polished Brass (BA1751PB)
- KINGSTON BRASS Pedestal 2-Tier Steel Construction Towel Rack W/ Wooden Case, Brass (SCC8267)
- KINGSTON BRASS BAH821318ORB Concord 18" Double Towel Bar, Oil Rubbed Bronze (BAH821318ORB)
- KINGSTON BRASS Heritage 18" Towel Bar, Oil Rubbed Bronze (BA1752ORB)
- KOHLER Avid Double Robe Hook (97500-CP)
- Kingston Brass Bath Towel Bars and Hooks