Shop All Shower & Bathtub Parts
Kingston Brass
Swivel Shower CONNECTOR, Polished Chrome
Mfr # K172A1
Zoro # G3748842
product price: $22.72
/ea
$22.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Pin Mount
- Material Brass
- UPC/CUPC Certified false
- Hose Included false
- Sidespray false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K172A1
- Zoro # G3748842
- UPC # 663370120985
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Item Length (Inch) | 2.39 |
Item Width (Inch) | 1.5 |
Item Height (Inch) | 1.5 |
Description
Designed to be used with a pin wall bracket or elbow, the Trimscape Swivel Shower Connector provides an added convenience for holding your hand shower. The front connector directly attaches to the shower head while the bottom connector attaches to the hose where water flows through. Built with solid brass construction, the brass swivel connector is made to last and provides you a satisfying showering experience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (631-ABCP)
- EXCELON Tubing (41140580)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Male x 1/2 Inch NPT Female Brass Hex Bushing Adapter (FB608)
- DIXON W-Series BR FNPT, 3/4", Plug 3/4" (W6F6-B)
- KINGSTON BRASS K173A3 Trimscape Wall Mount Water Supply Elbow, Antique Brass (K173A3)
- KINGSTON BRASS Shower Arms and Flange Brushed Nickel, Ceiling Mount (K210A8)
- KINGSTON BRASS CC477 Double Offset Bath Supply, Brushed Brass (CC477)
- KINGSTON BRASS 10" High-Low Shower Arm Adjustable, Brushed Nickel (K153A8)
- KINGSTON BRASS Claremont 12" Shower Arm, Brushed Brass (K117A7)
- KINGSTON BRASS FLEURO8 Heavy Duty Round Solid Cast Brass Shower Flange (FLEURO8)
- MOEN Plug Button Kit (146670ORB)
- Kingston Brass Shower & Bathtub Parts