Shop All Plumbing Parts
Kingston Brass
Swept Valve Only for Tub Shower, Polished Chrome
Mfr # KB3631SWTV
Zoro # G007990813
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rough-In Shower Valves
- Material Brass
- Finish Polished Chrome
- Length 72.0
- Height (In.) 7.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB3631SWTV
- Zoro # G007990813
- UPC # 663370010538
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Length | 72.0 |
Height (In.) | 7.13 |
Width (In.) | 7.5 |
Details
Type | Rough-In Shower Valves |
Material | Brass |
Finish | Polished Chrome |
Includes | Shower Valves |
ADA Compliant | Yes |
Features | Fine artistic craftsmanship, Beautiful premier finish, Designed for a long-lasting performance, Pressure balanced washerless cartridge, 1/2" IPS inlets |
Description
With a Kingston Brass roughin valve, your tub spout and showerhead can operate to their full potential, providing you with a comfortable shower experience In the case of leaks or maintenance, this valve features shutoff stops, which will allow you to stop the flow of water to the connecting shower with the turn of a screwdriver As an added benefit, this valve is pressure balanced to prevent spikes in water temperature
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Standard, 1/4 In Pipe, C (S2009C)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 2 in Pipe Size (401292)
- T&S BRASS Add-On Faucet18" Noz For - Part# B0157M (B0157M)
- MILWAUKEE TOOL 6" Root Cutter For 7/8" Sectional Cable (48-53-3834)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Polished Chrome (EVT6121)
- KINGSTON BRASS 114 Brass Oval Bottle Trap, Brushed Brass (DD8407)
- KINGSTON BRASS Pressure Balanced Tub and Shower Valve, Matte Black (KB3630V)
- KINGSTON BRASS 114Inch Brass STrap, 18 Gauge, Oil Rubbed Bronze (ST14195)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 8 Length, Antique Brass (EVT8123)
- KINGSTON BRASS 114Inch Brass STrap, 18 Gauge, Polished Brass (ST14192)
- SLOAN Friction Ring, 1 1/2 In, PK48 (F3)
- Kingston Brass Plumbing Parts & Accessories