Shop All Shower Heads
Kingston Brass
Sunflower Shower Head with 12Inch Shower Arm, Brushed Brass
Mfr # P60SBCK
Zoro # G107966145
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic;Brass
- Length 12.0
- Width 6.31
- Height 7.63
- Weight 3.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # P60SBCK
- Zoro # G107966145
- UPC # 196507149868
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 12.0 |
Width | 6.31 |
Height | 7.63 |
Details
Material | Ceramic;Brass |
Weight | 3.38 |
Includes | Showerhead;12-Inch Shower Arm |
Features | High quality ceramic and brass construction, 6-5/16" diameter, 7-5/8" height from face of the showerhead to the showerarm outlet, 76 water jet channels, 1.8 GPM/6.8 LPM shower head flow rate at 80 PSI, 1/2-14 NPT connection, Rain spray shower head |
Finish | Brushed Brass |
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow With 76 water channels, the Victorian Shower Head with 12Inch Shower Arm Combo will rejuvenate both your body and soul The rain drop technology coupled with the 614 diameter face ensures that every part of your body feels the soothing sensation of rain
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 15 gpm, 10 Micron, 2-7/16" O.D., 30 in H, 6 PK (T19R30A)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Black (N2SB17)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 11)
- ZORO SELECT 1/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACR7)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K136A3)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K131A1)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K135A1)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5CK)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K138A2)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (CK135K5)
- SLOAN wall, Shower Head, Chrome (AC450-2.5)
- Kingston Brass Shower Heads