Shop All Showerheads and Tub Faucets
Kingston Brass
Straight Stop Shut Off Valve, Oil Rubbed Bronze
Mfr # CCK44155AL
Zoro # G3926353
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant false
- Finish Oil Rubbed Bronze
- Material Brass
- CEC Certified false
- Warranty 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CCK44155AL
- Zoro # G3926353
- UPC # 663370328657
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Item Width (Inch) | 2.38 |
Item Height (Inch) | 2.38 |
Item Length (Inch) | 2.75 |
Details
Item | Straight Valve |
ADA Compliant | false |
Finish | Oil Rubbed Bronze |
Material | Brass |
CEC Certified | false |
Warranty | 1 |
Share H&C Handle Item# | CCML5CS |
Prop 65 Label | true |
Theme | Traditional |
DOE Certified | false |
Low Lead Compliant | false |
Collection | Trimscape |
UPC/CUPC Certified | false |
Item Weight (lbs) | 2.47 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polypropylene, Bath Drain, Tip-Toe Bath Waste (35217)
- ZORO SELECT 1/2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1882-060)
- VIEGA Viega ProPress extended coupling No stop, 3/4" x 3/4" (79010)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 240V, Single, Three Phase (ES120-18-G)
- KINGSTON BRASS Straight Stop Shut Off Valve, Chrome (CCK44151AX)
- KINGSTON BRASS K106A1 Hand Shower Head, Polished Chrome (K106A1)
- KINGSTON BRASS KXH441A1 Vilbosch 4-Function Hand Shower, Polished Chrome (KXH441A1)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB3631PXTO)
- KINGSTON BRASS KXH154A1 Vilbosch 5-Function Hand Shower, Polished Chrome (KXH154A1)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB691SO)
- DELTA Classic Monitor 13 Series Tub & Shower Trim (T13420-SS)
- Kingston Brass Showerheads and Tub Faucets