Shop All Showerheads and Tub Faucets
Kingston Brass
Straight Stop Shut Off Valve, Chrome
Mfr # CCK44151AX
Zoro # G3908993
product price: $71.47
/ea
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant false
- Finish Polished Chrome
- Material Brass
- Prop 65 Label true
- UPC/CUPC Certified false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CCK44151AX
- Zoro # G3908993
- UPC # 663370328671
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Item Length (Inch) | 2.38 |
Item Width (Inch) | 2.31 |
Item Height (Inch) | 2.31 |
Details
Item | Straight Valve |
ADA Compliant | false |
Finish | Polished Chrome |
Material | Brass |
Prop 65 Label | true |
UPC/CUPC Certified | false |
Collection | Trimscape |
Theme | Traditional |
Item Weight (lbs) | 2.47 |
Low Lead Compliant | false |
DOE Certified | false |
Warranty | 1 |
CEC Certified | false |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Grease Interceptor, Matte, 14 lb. Cap. (GT2702-07)
- USA INDUSTRIALS Pipe Fitting - 304SS - Schedule 40 - Close Nipple - 1/4" MNPT (ZUSA-PF-906)
- ZORO SELECT 2" x 1" Butt Weld T304 SS Concentric Reducer (V31W2.0X1.0)
- B & K Hanger Tape Plastic 3/4X25 (P20-250HC)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245PLSO)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS33555AX)
- KINGSTON BRASS Shower Combo, Polished Chrome, Wall Mount (KAK3321W1)
- KINGSTON BRASS Straight Stop Shut Off Valve, Oil Rubbed Bronze (CCK44155AL)
- KINGSTON BRASS Shower Slide Bar, Matte Black, Wall Mount (KX8260)
- KINGSTON BRASS KB3632PX Tub & Shower Faucet Porcelain Cross Handle (KB3632PX)
- MOEN Posi-Temp(R) Shower Only (T2742EP)
- Kingston Brass Showerheads and Tub Faucets