Shop All Kitchen Sinks
Kingston Brass
Stainless Steel Undermount Single Bowl Kitchen Sink, Brushed
Mfr # GKUS18157
Zoro # G507967209
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Weight 5.34
- Material Stainless Steel
- Length 18.44
- Width 15.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKUS18157
- Zoro # G507967209
- UPC # 196507294445
- Country of Origin Thailand
- Category Kitchen Sinks
Dimensions
Length | 18.44 |
Width | 15.0 |
Height | 7.19 |
Details
Finish | Brushed |
Weight | 5.34 |
Material | Stainless Steel |
Includes | Sink;Mounting Hardware |
Description
The Gourmetier collection brings forth bold design and smooth lines, enhancing your contemporarily styled home For an easytoclean kitchen, undermount sink installations allow users to wipe crumbs straight from the counter top to the bowl The Gourmetier undermount single bowl kitchen sink in particular, is constructed from high quality 304 grade rustresistant stainless steel The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced Meanwhile, the provided single bowl lends an ease in washing larger dishes For a generous washing area, the Gourmetier sink has overall dimensions of 18716 inch L x 15 inch W x 7316 inch H Undermount kitchen sinks will surpass all expectations for both functionality and form in your modern kitchen
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle (1106729-CP)
- KOHLER Rite-Temp Valve Body Rough-In With Un (8300-K-NA)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K7160-04)
- SMITH-COOPER IPS Ball FP, w/Drain, NL 1/2" (4347002500)
- KINGSTON BRASS 33Inch Cast Iron Double Bowl DropIn Kitchen Sink, 4Hole, White (GT33229D4)
- KINGSTON BRASS 22 Ceramic Wall Mount Single Bowl Utility Sink, White (GPKWS221820)
- KOHLER Cairn Undermount Single-Bowl Farmhouse Kitchen Sink With Tall Apron (25786-CM1)
- ELKAY Sink, Drop-In Mount, MR2 Hole, Premium Highlighted Satin Finish (DPC1252210MR2)
- ELKAY Crosstown 16 Gauge Workstation Stainless Steel, 31-1/2" x 18-1/2" x 9" Equal Double Bowl Sink Kit (EFRUAQ31169TFGW)
- ELKAY Sink, 18 Ga, SS, 48x22x7.625"Dbl, Top (ILR4822L1)
- ELKAY Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1919503)
- Kingston Brass Kitchen Sinks