Shop All Sink Drains
Kingston Brass
Stainless Steel, Kitchen Sink Basket Strainer, Kitchen Sink Basket Strainer
Mfr # K111BMB
Zoro # G0845295
product price: $27.30
/ea
$27.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Length - Drains 4.44"
- Connection NPS
- Color/Finish Matte Black
- Grid Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K111BMB
- Zoro # G0845295
- UPC # 663370575488
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length - Drains | 4.44" |
Length (In.) | 4-7/16" |
Details
Material of Construction - Drains | Brass |
Item | Kitchen Sink Basket Strainer |
Connection | NPS |
Color/Finish | Matte Black |
Grid Material | Brass |
Type | Kitchen Sink Basket Strainer |
Material of Construction | Stainless Steel |
For Use With | Standard Kitchen Sink Drain |
Description
Easy to install and able to fit above most standard kitchen sink drain openings, the Tacoma Kitchen Sink Basket Strainer keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet. Part of the Tacoma Collection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Liberty Floating 31.49 Bathroom Vanity Sink, White (241BMC6)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Bath Closure, Brushed Nickel (38301-BN)
- DIXON Boss-Lock Type E Cam and Groove Adapter, 1 in, Male Adapter x Hose Shank, Aluminum (100-E-AL)
- BRENNAN INDUSTRIES Female Branch Tee, N2602 (N2602-08-08-08-SS)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8107)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Matte Black (EV8410MB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4002)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7000MB)
- KINGSTON BRASS Brass PopUp Drain with Overflow and Extra Long PopUp rod, 22 Gauge, Brushed Nickel (KBT2128)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1004)
- KOHLER Decorative Grid Drain Without Overflow (7108-2BZ)
- Kingston Brass Sink Drains