Shop All Sink Drains
Kingston Brass
Stainless Steel, Kitchen Sink Basket Strainer, Basket Strainer Kitchen
Mfr # K111
Zoro # G0845408
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Length - Drains 4.44"
- Connection NPS
- Color/Finish Brushed Nickel
- Grid Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K111
- Zoro # G0845408
- UPC # 663370063541
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length - Drains | 4.44" |
Length (In.) | 4-7/16" |
Details
Material of Construction - Drains | Brass |
Connection | NPS |
Item | Basket Strainer Kitchen |
Color/Finish | Brushed Nickel |
Grid Material | Brass |
Type | Kitchen Sink Basket Strainer |
Material of Construction | Stainless Steel |
For Use With | Standard Kitchen Sink Drain |
Description
Easy to install and able to fit above most standard kitchen sink drain openings, the Tacoma Accessory Basket Strainer Kitchen Sink keeps unwanted items from clogging your drain. The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet. Part of the Tacoma Collection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, 3/4", PVC/FPM, Threaded (YC10075TU)
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 4 in x 2 in Pipe Size (1WKF7)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90PVC DWV 4"" (PVC003001400)
- DURAVIT Duravit D-Code 60" x 32" Soaking Bathtub White, 60" L, 32" W (700406000000090)
- KINGSTON BRASS 1-1/4" Pipe Dia., Brass, Bathroom Sink, Brass Pop-Up Drain with Overflow (KB1002)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8108)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Nickel (EV8316)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow (KB3001)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8103)
- KINGSTON BRASS Brass PopUp Drain with Overflow and Extra Long PopUp rod, 22 Gauge, Brushed Brass (KBT2127)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, Code Trap (ZR505LAW-PC)
- Kingston Brass Sink Drains