Shop All Bathroom Sinks
Kingston Brass
Stainless Steel Console Sink Legs, Polished Nickel
Mfr # VPB28146
Zoro # G107964820
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 28.5
- Overall Width 15.38
- Overall Height 30.5
- Weight 8.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VPB28146
- Zoro # G107964820
- UPC # 663370989728
- Country of Origin Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Overall Length | 28.5 |
Overall Width | 15.38 |
Overall Height | 30.5 |
Details
Body Material | Stainless Steel |
Weight | 8.38 |
Finish | Polished Nickel |
Includes | Console Legs |
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom The Hartford console sink legs is constructed out of stainless steel and is designed for durability and reliability to last for years to come Pair these legs with a console top, available in multiple materials
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Chrome Plated Chrome Plated Lead Free Elbow, Compression x FNPT, 1/2" Pipe Size (N70068LF)
- RHEEM Pressure Switch, Metal/Plastic, For 3CFJ2 (SP14197B)
- ASAHI Valve, Wafer, PVC, 4" Pipe Sz, Lever Handle (1728040)
- DIXON 3/4" Brass Safety Check Valve (SCVS6)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Acrylic Legs, Marble WhiteBrushed Brass (LMS36MA7)
- KINGSTON BRASS 37 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Nickel (KVBH37227W8BN)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Chrome (LMS36MSQ1)
- KINGSTON BRASS 24Inch Console Sink with Brass Legs 4Inch, 3 Hole, WhiteBrushed Brass (KVPB24187W4BB)
- KINGSTON BRASS 31 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Nickel (KVBH31227W8B8)
- KINGSTON BRASS VPB1368B Imperial Ceramic Console Sink Basin, White (VPB1368B)
- KOHLER Vox Oval Vessel Bathroom Sink (99183-0)
- Kingston Brass Bathroom Sinks