Shop All Shower Rods
Kingston Brass
SRP2717 Brass Shower Rod Base, Brushed Brass
Mfr # SRP2717
Zoro # G503055559
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.63
- Height 1.94
- Length 2.63
- Includes Shower Rod Base;Mounting Hardware
- Finish Brushed Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # SRP2717
- Zoro # G503055559
- UPC # 663370836909
- Country of Origin Taiwan, Province of China
- Category Shower Rods
Dimensions
Width | 2.63 |
Height | 1.94 |
Length | 2.63 |
Details
Includes | Shower Rod Base;Mounting Hardware |
Finish | Brushed Brass |
Material | Brass |
Weight | 0.89 |
Features | Fabricated from solid brass material for durability and reliability, Designed to fit 1.0" diameter straight or tension shower curtain rod, Mounting hardware included |
Color | Brushed Brass |
Description
Small upgrades in bathroom decor can transform the ambiance of your bathroom. The decorative details of the Edenscape brass shower rod base will enhance your bathroom decor. Constructed from solid brass for durability, the shower rod base will hold both straight or tension shower rods. All necessary mounting hardware is included.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Parchment, Legal/Letter (4P1825-CPA)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20452)
- FANMATS UTILITY MAT 28X18"" GRN (27393)
- FLASH FURNITURE Hard Black Vinyl Chiavari Chair Cushion (20-BH-BK-HARD-VYL-GG)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Brushed Brass (SR117)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Matte Black (SR110)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Rings, Brushed Brass (SCC3117)
- KINGSTON BRASS 4760 Stainless Steel Adjustable Curved Shower Curtain Rod, Brushed Brass (CC3177)
- UTOPIA ALLEY Utopia Alley DS1RB 42 - 72 in. Rustproof Aluminum Double Tension Straight Shower Curtain Rod - Oil Rubbed Bronze (DS1RB)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Polished Pewter (KN60966NP)
- WORLDWIDE SOURCING Flange Shower Rod Chr 1In (PMB-003)
- Kingston Brass Shower Rods