Shop All Shower Rods
Kingston Brass
SRP2710 Brass Shower Rod Base, Matte Black
Mfr # SRP2710
Zoro # G403055482
product price: $64.97
/ea
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Rod Base;Mounting Hardware
- Height 1.94
- Finish Matte Black
- Material Brass
- Length 2.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # SRP2710
- Zoro # G403055482
- UPC # 663370836893
- Country of Origin Taiwan, Province of China
- Category Shower Rods
Dimensions
Height | 1.94 |
Length | 2.63 |
Width | 2.63 |
Details
Includes | Shower Rod Base;Mounting Hardware |
Finish | Matte Black |
Material | Brass |
Features | Fabricated from solid brass material for durability and reliability, Designed to fit 1.0" diameter straight or tension shower curtain rod, Mounting hardware included |
Weight | 0.89 |
Color | Matte Black |
Description
Small upgrades in bathroom decor can transform the ambiance of your bathroom. The decorative details of the Edenscape brass shower rod base will enhance your bathroom decor. Constructed from solid brass for durability, the shower rod base will hold both straight or tension shower rods. All necessary mounting hardware is included.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Frame, 8.5"X11"Wall Sign, Clear (38008Z)
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal (FS361LPY)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock w In/Out Temp (513-149-INT)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-23)
- KINGSTON BRASS 4760 Stainless Steel Adjustable Curved Shower Curtain Rod, Brushed Brass (CC3177)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Rings, Brushed Brass (SCC3117)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Brushed Brass (SR117)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Matte Black (SR110)
- ZENITH Zenith 608W Adjustable Tension Rod; White (529081)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", White (KN609C/10V1H)
- ZENITH METAL 45-63 In. Shower Tension Rod In Brushed Chrome (4292397)
- Kingston Brass Shower Rods