Shop All Washroom Accessories
Kingston Brass
SRK608 Edenscape 72" Adjustable Shower Curtain Rod W/Ring, Brushed Nkl
Mfr # SRK608
Zoro # G3175596
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.63
- Color Brushed Nickel
- Finish Brushed Nickel
- Material Stainless Steel;Brass
- Width 2.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # SRK608
- Zoro # G3175596
- UPC # 663370442209
- Country of Origin China
- Category Washroom Accessories
Dimensions
Height | 2.63 |
Width | 2.63 |
Length | 60 |
Details
Item | SRK608 Edenscape 72" Adjustable Shower Curtain Rod W/Ring, Brushed Nkl |
Color | Brushed Nickel |
Finish | Brushed Nickel |
Material | Stainless Steel;Brass |
Features | Fabricated by 304 Grade Stainless Steel for Durablility and Reliability, 1.0" OD Diameter, Shower Rod adjusts from 60" to 72", Shower Rod Base Constructed from Solid Brass, Available in Chrome, Oil Rubbed Bronze and Brushed Nickel, Includes 12 Shower Curtain Roller Ball Rings |
Includes | Shower Curtain Rod |
Mounting Type | Fixed |
Description
Get all of your shower curtain accessory essentials with the help of this all-inclusive shower curtain rod and rings set. This package includes everything you need to give your shower or bath area that upgraded look with a straight tension shower rod that adjusts from 60-72". The matching roller ball rings easily fit onto most shower curtains and glide open with a light tug.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3/4" Brass Inline Check Valve (4347003720)
- CUSH-A-NATOR Cushioned Clamp, Std, 3 in. Pipe, Steel (CN56P)
- LEGEND VALVE 1/4" x CLOSE 316 SS NIPPLE (316-020)
- WATTS VACUUM HOSE 1-1/4"" X 50' (PH158114050R)
- KINGSTON BRASS Vintage 48" Ceiling Support, Polished Chrome (CCS481T)
- KINGSTON BRASS Restoration 3-Piece Bathroom Hardware, Chrome (BAK396348C)
- KINGSTON BRASS 5-Piece Bathroom Accessory Set, Chrome (BAHK3212478C)
- KINGSTON BRASS SRCR128 Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Nickel (SRCR128)
- KINGSTON BRASS Heritage Toilet Paper Holder, Polished Chrome (BA1758C)
- KINGSTON BRASS Victorian Robe Hook, Brushed Nickel (BA1117SN)
- AMERICAN IMAGINATIONS Stainless Steel Chrome Shower Curtain Hooks (AI-37791)
- Kingston Brass Washroom Accessories