Shop All Shower Rods
Kingston Brass
SRK607 72-Inch Adjustable Shower Curtain Rod with Rings, Brushed Brass
Mfr # SRK607
Zoro # G103055591
Free Shipping & Returns
$155.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Curtain Rod
- Weight 2.7
- Height 2.63
- Features Fabricated by 304 grade stainless steel for durability and reliability, 1" O.D. tube, Shower rod adjusts from 60" to 72", Flanges cover 2-5/8" diameter to wall, Shower rod base constructed from solid brass, Includes 12 shower curtain roller ball rings
- Finish Brushed Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # SRK607
- Zoro # G103055591
- UPC # 663370916205
- Country of Origin China
- Category Shower Rods
Dimensions
Height | 2.63 |
Width | 2.63 |
Length | 60 |
Details
Includes | Shower Curtain Rod |
Weight | 2.7 |
Features | Fabricated by 304 grade stainless steel for durability and reliability, 1" O.D. tube, Shower rod adjusts from 60" to 72", Flanges cover 2-5/8" diameter to wall, Shower rod base constructed from solid brass, Includes 12 shower curtain roller ball rings |
Finish | Brushed Brass |
Color | Brushed Brass |
Material | Stainless Steel;Brass |
Description
Get all of your shower curtain accessory essentials with the help of this all-inclusive shower curtain rod and rings set. This package includes everything you need to give your shower or bath area that upgraded look with a straight tension shower rod that adjusts from 60-72". The matching roller ball rings easily fit onto most shower curtains and glide open with a light tug.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Rectangle Folding Table, 71.78" W, 17.75" L, 29.13" H, Mahogany Top, Laminate (FT727218MY)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 36" H, Vinyl Seat, Hercules Series (FD-BHF-1-GG)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar II' Canvas Art, 18x18 (WAG14580-C1818GG)
- HASTINGS HOME Set of 2 Ice Cube Molds Silicone Trays Makes 8, 2"x 2", BPA-Free, Flexible Chill Water, Large (636425CUN)
- KINGSTON BRASS 4760 Stainless Steel Adjustable Curved Shower Curtain Rod, Brushed Brass (CC3177)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Brushed Brass (SR117)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Rings, Brushed Brass (SCC3117)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Matte Black (SR110)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Bronze (KN60963NP)
- MOEN Shower Rod in Satin Stainless (55-5)
- BRADLEY Bradley Corporation 48" Shower Curtain Rod, Stainless Steel - 9539-048000 (9539-048000)
- Kingston Brass Shower Rods