Shop All Washroom Accessories
Kingston Brass
SRCR125 Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Bronze
Mfr # SRCR125
Zoro # G3174957
$19.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.31
- Color Oil Rubbed Bronze
- Finish Oil Rubbed Bronze
- Material Brass
- Width 1.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # SRCR125
- Zoro # G3174957
- UPC # 663370298721
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Height | 0.31 |
Width | 1.56 |
Length | 2.81 |
Details
Item | SRCR125 Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Bronze |
Color | Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
Material | Brass |
Includes | Shower Curtain Ring |
Features | Solid Brass Construction with Triple Plating for Durability, Apply to Standard 60"and 72" Shower Curtain, Comes with 12 Pieces per Set, Corrosion-Resistant Finish, Rolling Ball is 8mm Diameter, Ring is made from 2.2mm thick brass, Designed for Long-Lasting Durability, Easy-to-Use |
Description
Small changes in your bathroom decor can make a great difference to your bathroom atmosphere. Upgrade your shower experience with the effortless glide of these oil rubbed bronze roller ball shower curtain rings. Made of solid brass, these curtain rings are easily installed onto your existing shower curtain rod. 12 pieces are included in each set.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B105.002)
- ZORO SELECT 1/4" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811026616)
- K-FLEX USA Insulation Sheet, NBR/PVC, 36 in x 48 in, 3/4 in Wall, Black (6RSXG3X4068)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 3/4 in Pipe Size (438248)
- KINGSTON BRASS BAH821330478SB Concord 5-Piece Bathroom Accessory Set, Brushed Brass (BAH821330478SB)
- KINGSTON BRASS Vintage Freestanding Toilet Paper Holder, Chrome (CC2001)
- KINGSTON BRASS Victorian Wall-Mount Soap Dish, Polished Chrome (BA1115C)
- KINGSTON BRASS Restoration Toothbrush W/ Tumbler Holders, Oil Rubbed Bronze (BA3966ORB)
- KINGSTON BRASS 5-Piece Bathroom Accessories Set, Oil Rubbed Bronze (BAHK2612478ORB)
- KINGSTON BRASS BAH8230478PN Concord 5-Piece Bathroom Accessory Set, Polished Nickel (BAH8230478PN)
- MOEN Madison Spring Loaded Paper Holder Bright Chrome (BP6908CH)
- Kingston Brass Washroom Accessories