Shop All Shower Rods
Kingston Brass
SR607 60-Inch - 72-Inch Adjustable Stainless Steel Tension Shower Curtain Rod, Brushed Brass
Mfr # SR607
Zoro # G003055646
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1
- Length 60
- Includes Shower Rod
- Height 1
- Weight 1.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # SR607
- Zoro # G003055646
- UPC # 663370836862
- Country of Origin China
- Category Shower Rods
Dimensions
Width | 1 |
Length | 60 |
Height | 1 |
Details
Includes | Shower Rod |
Weight | 1.54 |
Finish | Brushed Brass |
Features | Fabricated by 304 grade stainless steel for durability and reliability, 1" O.D., Adjustable length from 60" to 72", Rust resistant |
Material | Stainless Steel;Plastic |
Color | Brushed Brass |
Description
This replacement shower rod is beautifully designed to coordinate with your existing brushed brass shower fixtures. The adjustable length of 60-72" fits most standard shower sizes and is easy to install. Simply use with existing shower rod holders.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Wheelchair Cushion, Polyfoam, Navy, 4" (513-7602-2400)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C1-A2-RG)
- BLODGETT Lamp, 40W, 120V (4342)
- INTEX AIR MATRESS QN 60X80X18"" (64413ED)
- KINGSTON BRASS 4760 Stainless Steel Adjustable Curved Shower Curtain Rod, Brushed Brass (CC3177)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Brushed Brass (SR117)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Rings, Brushed Brass (SCC3117)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Matte Black (SR110)
- UTOPIA ALLEY Utopia Alley LR1WW Rustproof L Shaped Corner Shower Curtain Rod; White (LR1WW)
- ZENITH Zenith 608W Adjustable Tension Rod; White (529081)
- ZENITH METAL 45-63 In. Shower Tension Rod In Brushed Chrome (4292397)
- Kingston Brass Shower Rods