Shop All Washroom Accessories
Kingston Brass
SR601 60-72" Adjustable Stainless Steel Tension Shower Curtain Rod
Mfr # SR601
Zoro # G0863985
product price: $32.50
/ea
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Edenscape
- Finish Polished Chrome
- Material Stainless Steel;Plastic
- Product Diameter (Inch) 1
- Theme Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # SR601
- Zoro # G0863985
- UPC # 663370301780
- Country of Origin China
- Category Washroom Accessories
Dimensions
Product Diameter (Inch) | 1 |
Item Height (Inch) | 1 |
Item Length (Inch) | 60 |
Item Width (Inch) | 1 |
Details
Item | SR601 60-72" Adjustable Stainless Steel |
Collection | Edenscape |
Finish | Polished Chrome |
Material | Stainless Steel;Plastic |
Theme | Traditional |
Warranty | 1 |
Prop 65 Label | true |
Low Lead Compliant | false |
DOE Certified | false |
UPC/CUPC Certified | false |
Installation Type | Wall Mount |
Item Weight (lbs) | 1.54 |
CEC Certified | false |
Escutcheon Included | false |
ADA Compliant | false |
Description
SR601 60-72 In. Adjustable Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, Adapter TTMA Flange AL, 3" (300-ALT-AL)
- DIXON Hex Female to Male Nipple, 1 in, Brass, FNPT x MNPSH, Domestic (FM1010)
- VNE 3" Stainless Steel Spring Check Valve (45C-63.0-V)
- GENOVA Bush Cpvc 1X3/4 Spig Xmt (CTS021071000)
- KINGSTON BRASS Water Onyx Black Porcelain Toothbrush & Tumbler Holder Dish, Black (BATD9116BK)
- KINGSTON BRASS Victorian Robe Hook, Brushed Nickel (BA1117SN)
- KINGSTON BRASS SCC8341 Pedestal Toilet Paper Holder W/ Toilet Brush Holder, Chrome (SCC8341)
- KINGSTON BRASS Toothbrush and Tumbler Holder, Matte Black (BA1116MB)
- KINGSTON BRASS English Vintage Wall-Mount Soap Dish, Chrome (BA7975C)
- KINGSTON BRASS Restoration 3-Piece Bathroom Hardware, Chrome (BAK396148C)
- BOBRICK B29518 Satin Stainless Steel Shelf (B295X18)
- Kingston Brass Washroom Accessories