Shop All Drain Components
Kingston Brass
Solid Brass, Round, Overflow Plate with Trip
Mfr # DTL107
Zoro # G0842784
$42.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Solid Brass
- Type Round
- For Use With Bathtubs
- Overall Diameter 3-3/16"
- Color Finish Brushed Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # DTL107
- Zoro # G0842784
- UPC # 663370536335
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Overall Diameter | 3-3/16" |
Details
Item | Overflow Plate with Trip |
Material of Construction | Solid Brass |
Type | Round |
For Use With | Bathtubs |
Color Finish | Brushed Brass |
Description
DTL107 Round Overflow Plate,w/Trip Le
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESIDENTIAL ESSENTIALS Standard Tissue Holder- Aged Pewter (2108AP)
- ZORO SELECT Tubing, Nylon, 1/4" OD, 100 Ft, Clear (N14-NA)
- ANVIL FNPT, Black Forged Steel Union, Class 3000 (0361501208)
- SHARKBITE SHARKBITE CONN 1/2"" M LF (U120LFA)
- KINGSTON BRASS Brass Pop Up Drain for Cast Iron Utility Sink, Brushed Nickel (GCL112BN)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Polished Brass (KBU1002)
- KINGSTON BRASS DTT102 Bath Tub Overflow Plate (DTT102)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Antique Brass (KBU1003)
- KINGSTON BRASS DD8101 Round Bottle Trap (DD8101)
- KINGSTON BRASS DTT103 Bathtub Overflow Plate (DTT103)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Waste Arm (1PNY1)
- Kingston Brass Drain Components