Shop All Drain Components
Kingston Brass
Solid Brass, Round, Overflow Plate with Trip
Mfr # DTL105
Zoro # G0842617
product price: $35.72
/ea
$35.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Solid Brass
- Type Round
- For Use With Bathtubs
- Overall Diameter 3-3/16"
- Color Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTL105
- Zoro # G0842617
- UPC # 663370054808
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Overall Diameter | 3-3/16" |
Details
Item | Overflow Plate with Trip |
Material of Construction | Solid Brass |
Type | Round |
For Use With | Bathtubs |
Color Finish | Oil Rubbed Bronze |
Description
DTL105 Round Overflow Plate,w/Trip Le
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY One Piece Pipe Clip, 1/2 In, 250 lb Max (CD0B37CP)
- KOHLER Hardware Kit, Mixer Trim (1018879)
- PARKER Brass Pipe Fitting, FNPT x MNPT x FNPT, 1/4" Pipe Size (4-4-4 ST-B)
- LEGEND VALVE 3/4" T-533 NO-KINK HOSE BIBB (107-204)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Polished Brass (KBU1002)
- KINGSTON BRASS DTT103 Bathtub Overflow Plate (DTT103)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Brushed Nickel (KBU1008)
- KINGSTON BRASS Solid Brass, Round, Overflow Plate with Trip (DTL102)
- KINGSTON BRASS DTT102 Bath Tub Overflow Plate (DTT102)
- KINGSTON BRASS DTT107 Bathtub Overflow Plate (DTT107)
- TOTO Flush Valve Assembly Maris Spare Part 2P (THU356)
- Kingston Brass Drain Components