Shop All Drain Components
Kingston Brass
Solid Brass, Round, Overflow Plate with Trip
Mfr # DTL100MB
Zoro # G0842793
product price: $42.22
/ea
$42.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Solid Brass
- Type Round
- For Use With Bathtubs
- Overall Diameter 3-3/16"
- Color Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTL100MB
- Zoro # G0842793
- UPC # 663370536304
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Overall Diameter | 3-3/16" |
Details
Item | Overflow Plate with Trip |
Material of Construction | Solid Brass |
Type | Round |
For Use With | Bathtubs |
Color Finish | Matte Black |
Description
DTL100MB Round Overflow Plate,w/Trip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Replacement Cartridge, 2-1/2" Size (K-00A)
- HARVEY Cloth Plumber 1.5"X10Yd (095105)
- ZORO SELECT 1/4" MNPT x 4 ft TBE Red Brass Pipe Sch 40 (461-480)
- AMERICAN HYDRO Fertilizing and Pest Control System (P1X)
- KINGSTON BRASS CC2187 Vintage 1-1/4" Decor P-Trap, Brushed Brass (CC2187)
- KINGSTON BRASS DTT107 Bathtub Overflow Plate (DTT107)
- KINGSTON BRASS DD8101 Round Bottle Trap (DD8101)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Brushed Nickel (KBU1008)
- KINGSTON BRASS Brass Pop Up Drain for Cast Iron Utility Sink, Brushed Nickel (GCL112BN)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Antique Brass (KBU1003)
- EAGLE MOUNTAIN PRODUCTS Watco 38103 Brass Adapter Bushing, Converts from 1-5/8" - 16 Thread to 1-13/16" - 16 Thread, Red (38103)
- Kingston Brass Drain Components