Shop All Water Filtration Faucets
Kingston Brass
SingleHandle Water Filtration Faucet, Matte Black
Mfr # KS6190DL
Zoro # G607965303
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- Flow Rate 1
- ADA Compliant Yes
- Valve Type Ceramic Disc Cartridge
- Mounting Deck Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS6190DL
- Zoro # G607965303
- UPC # 663370615030
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Dimensions
Water Inlet Connection Size | 1/4 |
Details
Number of Handles | 1 |
Flow Rate | 1 |
Finish | Matte Black |
ADA Compliant | Yes |
Valve Type | Ceramic Disc Cartridge |
Mounting | Deck Mount |
Faucet Body Material | Brass |
Handle Type | Lever |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 8-1/16" spout clearance, 5-7/8" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Single lever handle meets ADA guidelines, Easy-to-clean |
Includes | Faucet; Mounting Hardware |
Description
Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality Use with an under the counter water filtration system
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Closet Override Switch and Yoke Assembly (EL141A)
- TEST-TITE Multi-Size Pneumatic Test Plug 8" to 12" (83282)
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (500407317)
- ZORO SELECT 1/4" FNPT 304 SS Cap (40RDC111N014)
- KINGSTON BRASS Americana Single-Handle Water Filtration Faucet, Black Stainless Steel (K6194)
- KINGSTON BRASS 1/4 Turn Water Filtration Faucet, Polished Nickel (KS3196AL)
- KINGSTON BRASS K6192 Americana Single-Handle Water Filtration Faucet, Polished Brass (K6192)
- KINGSTON BRASS KS5191BL Vintage Single-Handle Water Filtration Faucet, Polished Chrome (KS5191BL)
- KINGSTON BRASS KS5197AL Royale Single-Handle Water Filtration Faucet, Brushed Brass (KS5197AL)
- KINGSTON BRASS KS6198DL Concord Single-Handle Water Filtration Faucet, Brushed Nickel (KS6198DL)
- MOEN One-Handle Beverage Faucet (S5540SRS)
- Kingston Brass Water Filtration Faucets