Shop All Bathtub and Shower Faucet Combo
Kingston Brass
SingleHandle Tub and Shower Faucet, Oil Rubbed Bronze
Mfr # KB36350EX
Zoro # G507965250
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 4.94
- Length 7.13
- Height 7.5
- Weight 7.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB36350EX
- Zoro # G507965250
- UPC # 196507154275
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 4.94 |
Length | 7.13 |
Height | 7.5 |
Details
Material | Brass |
Weight | 7.42 |
Finish | Oil Rubbed Bronze |
Description
The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing Complete with an easytoturn cross handle, an optimum bathing experience awaits Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come A pressure balanced valve is included for safety and protection against accidental burns
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FEP Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-904)
- ZORO SELECT 4" Butt Weld 316L SS Stub End Type C Sch 10 (4381023680)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-9802)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Solid Brass Drain W/ Modern Cross Grid in Matte Black (HPG7236WHB-62)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638T)
- KINGSTON BRASS KB3636AL Tub and Shower Faucet, Polished Nickel (KB3636AL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB681T)
- MOEN Lindor 1-Handle Chrome Tub and Shower Faucet (82504)
- Kingston Brass Bathtub Faucets & Accessories