Shop All Single Handle Bathroom Faucets
Kingston Brass
SingleHandle Bathroom Faucet with Push PopUp, Black Stainless
Mfr # KS354NXVN
Zoro # G907965348
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 3.69
- Length 6.31
- Height 7.06
- Weight 6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS354NXVN
- Zoro # G907965348
- UPC # 663370016318
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 3.69 |
Length | 6.31 |
Height | 7.06 |
Details
Material | Brass |
Weight | 6.1 |
Finish | Black Stainless |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing Singlehole bathroom faucets provide a more streamlined look Also, they will allow your bathroom to appear more spacious with the limited counter space they require The Hamilton singlehandle bathroom faucet with push popup and its featured sturdy brass construction and premium black stainless finish will glamorize your home's traditional ensemble for years to come A matching finish drain is also included
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" x 3" 316 SS NIPPLE (316-004)
- KOHLER P-Trap With Tubing Outlet, 1-1/4" X 1-1/ (9018-BN)
- PARKER Push-to-Connect, Threaded Swivel Elbow, 3/8 in Tube Size, Nylon, White, 10 PK (6509 60 18WP2)
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007CH)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222CTL)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Brushed Brass (LSF8223DL)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222DL)
- PIONEER Single Handle Bathroom Faucet in PVD Brushed Gold (3MT160-BG)
- GROHE Single Handle Bathroom Faucet, Chrome (34702001)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B501LF)
- DELTA Trillian: Single Handle Mid-Height Bathroom Faucet (643-SS-PR-DST)
- Kingston Brass Bathroom Sink Faucets & Accessories