Shop All Garbage Disposal Accessories
Kingston Brass
Single Outlet Garbage Disposal Air Switch Kit, Polished Nickel
Mfr # KASK216
Zoro # G507964895
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 2.81
- Material of Construction Brass;ABS
- Includes Air Switch Button;Power Module
- Type Disposal Air Switch Combo
- Color/Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KASK216
- Zoro # G507964895
- UPC # 196507007618
- Country of Origin Taiwan, Province of China
- Category Garbage Disposal Accessories
Dimensions
Overall Width (In.) | 2.81 |
Overall Height (In.) | 3.75 |
Overall Length (In.) | 5.44 |
Details
Material of Construction | Brass;ABS |
Includes | Air Switch Button;Power Module |
Type | Disposal Air Switch Combo |
Color/Finish | Polished Nickel |
Description
The disposal air switch button from Gourmetier is a convenient way in finishing work around the kitchen sink The button, which can be mounted to the sink or the countertop, connects to a hose which plunges air activating the disposal The brass button is available in a multitude of finishes Chrome, brass, bronze, nickel to complement the finish of your faucet andor surrounding decor This air switch kit includes air switch button, air tube, and single outlet power module
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC Rotary Union, DGV Swivel, NPTF, 3/8In (32.569)
- KINGSTON BRASS BAH8218SB Concord Dual Toilet Paper Holder, Brushed Brass (BAH8218SB)
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009LF 240/60, 220/50)
- GRUVLOK Threaded Reducer, Orange, 4 x 2 1/2 in (0390037174)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Brushed Nickel (KADK218)
- KINGSTON BRASS Dual Outlet Disposal Power Module, Black (PMD402)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Brushed Brass (KA217)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Polished Chrome (KASK311)
- KINGSTON BRASS BS3003 Garbage Disposal Flange, Antique Brass (BS3003)
- KINGSTON BRASS BS3003VN Garbage Disposal Flange, Black Stainless (BS3003VN)
- MOEN 2523 1/2 Solenoid Valve 440V (2523AMC)
- Kingston Brass Garbage Disposal Accessories