Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Single-Handle Tub and Shower Faucet, Matte Black
Mfr # KB4650CKL
Zoro # G804244911
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Color Matte Black
- Width 7
- Length 7.13
- Height 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB4650CKL
- Zoro # G804244911
- UPC # 663370862205
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7 |
Length | 7.13 |
Height | 72 |
Details
Material | Brass;Plastic |
Color | Matte Black |
Weight | 5.5 |
Finish | Matte Black |
Features | Solid brass ABS construction, Duraseal washerless cartridge, Wall mount 3-hole installation, 1/2-14 NPT connections, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 6-3/16" diverter tub spout reach, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead |
Includes | Faucet;Mounting Hardware |
Description
This tub and shower faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black neoprene accents. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium matte black finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Iron, 1 1/2 In Pipe, 3/4 Out (31500019207000 CC)
- AMERICAN STANDARD Cadet 3 Flowise RHe RdFrt ConTrapway 1.2, 1.28 gpf, Cadet Flushing System, Floor Mount, Round (2988.101.020)
- KOHLER Awaken Supply Elbow With Check Valve (98351-BL)
- AMERICAN FILTER CO AFC Brand AFC-2000, Compatible to Insinkerator F-2000 Water Filters (1PK) Made by AFC (AFC-F2000-1p-4349)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Tub Wall Mount (CC3121)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (CC3111)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531TO)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB148)
- Kingston Brass Bathtub and Shower Faucet Combo