Shop All Single Handle Bathroom Faucets
Kingston Brass
Single-Handle Bathroom Faucet with Push Pop-Up, Polished Nickel
Mfr # KSD3546KL
Zoro # G304244855
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Polished Nickel
- Width 6.31
- Length 6
- Height 8.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSD3546KL
- Zoro # G304244855
- UPC # 196507006291
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6.31 |
Length | 6 |
Height | 8.75 |
Details
Material | Brass |
Color | Polished Nickel |
Weight | 6.08 |
Finish | Polished Nickel |
Features | Solid brass construction, Drip-free ceramic disc cartridge, 1- or 3- hole installation with included deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3-7/16" spout clearance, 6-5/16" spout reach, Includes matching finish push-up drain, Lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Includes | Faucet; Mounting Hardware; Push Pop-Up Drain |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Knight single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Toilet Handle 6In 28Deg Chrome (88596)
- KOHLER Artifacts(R) Transfer Valve Trim With Lever Handle (T72770-4-SN)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 06 14)
- GEORGIA-PACIFIC Drop Down Spindles, 1/2inHx6-1/4inW, PK2 (50012)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222CTL)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222DL)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Brushed Brass (LSF8223DL)
- DELTA Stryke Single Handle Mid-Height Bathroom Faucet - Less Handle (677-SSLHP-DST)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-SSPDMPU)
- DELTA Trillian: Single Handle Vessel Bathroom Faucet (743-PR-DST)
- CAMBRIDGE PLUMBING Single Stem Short 8 Inch Chrome Vanity Faucet (SFCP)
- Kingston Brass Single Handle Bathroom Faucets