Shop All Single Handle Bathroom Faucets
Kingston Brass
Single-Handle Bathroom Faucet with Push Pop-Up, Oil Rubbed Bronze
Mfr # KSD3545KL
Zoro # G304244879
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Oil Rubbed Bronze
- Width 6.31
- Length 6
- Height 8.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSD3545KL
- Zoro # G304244879
- UPC # 196507006369
- Country of Origin Taiwan, Province of China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6.31 |
Length | 6 |
Height | 8.75 |
Details
Material | Brass |
Color | Oil Rubbed Bronze |
Weight | 6.08 |
Finish | Oil Rubbed Bronze |
Includes | Faucet; Mounting Hardware; Push Pop-Up Drain |
Features | Solid brass construction, Drip-free ceramic disc cartridge, 1- or 3- hole installation with included deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 3-7/16" spout clearance, 6-5/16" spout reach, Includes matching finish push-up drain, Lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Knight single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS TEE INSERT FML POLY 1"" (1402010RMC)
- COBRA TOOLS 3 in. D Rubber Drain Bladder (00332)
- APACHE Ultra T-Bolt Clamp, 1.93" to 2.18" (43082004)
- ZORO SELECT Red Brass Union, FNPT, 1/4" Pipe Size (1VFJ8)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222CTL)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Brushed Brass (LSF8223DL)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222DL)
- KOHLER Composed Single-Handle Faucet, Cylinder (73050-7-BN)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-MPU-PP)
- DOMINION COMMERCIAL FAUCETS Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (77-9109)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (7075100.002)
- Kingston Brass Bathroom Sink Faucets & Accessories