Shop All Toilet Repair Parts
Kingston Brass
Side Mount Toilet Tank Lever, Brushed Brass
Mfr # KTDKLS7
Zoro # G807966100
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Toilet Tank Levers
- Finish Brushed Brass
- Includes Toilet Tank Flush Lever
- Height 1.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KTDKLS7
- Zoro # G807966100
- UPC # 663370920134
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Height | 1.31 |
Length | 11.0 |
Width | 3.78 |
Details
Material | Brass |
Type | Toilet Tank Levers |
Finish | Brushed Brass |
Includes | Toilet Tank Flush Lever |
Handle Type | Lever |
Mounting Style | Side |
Features | Solid brass construction for durability and reliability, For side mount toilet tank lever installation, 9-3/8" flush arm length, Modern design, Fit most water closet mechanism, Lever handle meets ADA guidelines, Coordinates perfectly with Kaiser collection |
Description
Flush away your problems with the Kingston Brass Kaiser side mount toilet tank lever It will instill a timeless and elegant appeal within your bathroom Featuring a lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom It is available in multiple finishes to easily coordinate with your existing decor
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRANE 150 Bronze Threaded 1-1/4in NPT Check Valve (886089)
- SWIFT GREEN FILTERS SGF-ADQ401 Rx Pharmaceutical Replacement for LT800P, ADQ73613401 (SGF-ADQ401 Rx)
- EASY HEAT Easy Heat FFEC Gel End Cap - 5 Pack (109374)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-XKABCP)
- KINGSTON BRASS CF38302 30" X 3/8" Diameter Flat Closet Supply (CF38302)
- KINGSTON BRASS KTAL0 Victorian Toilet Tank Lever, Matte Black (KTAL0)
- KINGSTON BRASS KTQLL2 Executive Toilet Tank Lever, Polished Brass (KTQLL2)
- KINGSTON BRASS Toilet Supply Kit, 12 FIP x 38 OD Comp Straight Valve, Polished Brass (KF43152TKF20)
- KINGSTON BRASS Plumbing Toilet Trim Kit, 58Inch x 38Inch OD Comp, Polished Nickel (CC53306TKF20)
- KINGSTON BRASS Royale Toilet Tank Lever, Polished Chrome (KTFL51)
- ZORO SELECT Hinge Bolt Set, Incl Bolts, Nuts (22UR81)
- Kingston Brass Toilet Repair Parts