Shop All Showerheads and Tub Faucets
Kingston Brass
Shower Slide Bar, Polished Chrome, Wall Mount
Mfr # KSX2521SG
Zoro # G3921225
product price: $50.02
/ea
$50.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant false
- Material Plastic
- Collection Made To Match
- Prop 65 Label false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSX2521SG
- Zoro # G3921225
- UPC # 663370023781
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Item Height (Inch) | 4.69 |
Item Length (Inch) | 25 |
Item Width (Inch) | 5.31 |
Description
Have both the style and bathing experience you deserve with this slide bar. The Made To Match Shower Slide Bar with Soap Dish is offered in a variety of finishes to fit your desired modern washroom decor. Allow it to regulate the height of your hand shower in fashion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Zinc-Plated (TW2050-PP)
- ZORO SELECT Ball Valve, Full, 1" Size, 1000 psi, 3-Way (06Q051N04010)
- GROHE Rush Smartactive 165 Showerhead, 1.75Gpm R, Gold (26789GN0)
- ZORO SELECT PVC Coupling, Hub, 4 in Pipe Size (1WKH5)
- KINGSTON BRASS Shower Combo, Polished Chrome, Wall Mount (KSK2521W1)
- KINGSTON BRASS Hand Shower, Brushed Nickel (K107A8)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS33555AX)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245KLSO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB1632DFL)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Brushed Nickel, Deck Mount (CCK1178DAL)
- MOEN Handheld Shower Classic Brushed Nickel (8349EP15CBN)
- Kingston Brass Showerheads and Tub Faucets