Shop All Showerheads and Tub Faucets
Kingston Brass
Shower Slide Bar, Matte Black, Wall Mount
Mfr # KX8260
Zoro # G3096067
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Slide Bar;Soap Dish
- Finish Matte Black
- Features Engineering grade ABS construction, 24-5/8" Euro style slide bar, Square design, Elegant modern handle adjustable slide piece, With soap dish
- Mounting Type Wall Mount
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KX8260
- Zoro # G3096067
- UPC # 663370750168
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 2.75 |
Width | 5.88 |
Length | 24.63 |
Item Length (Inch) | 24.63 |
Item Width (Inch) | 5.88 |
Item Height (Inch) | 2.75 |
Description
Have both the style and bathing experience you deserve with this slide bar. The Claremont Shower Slide Bar with Soap Dish is offered in a variety of finishes to fit your desired modern washroom decor. Allow it to regulate the height of your hand shower in fashion.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ceramic Wall-Mount 3-Handle Valve System (303-K-NA)
- B & K/MUELLER INDSIMPORT 34x10 Galv Nipple (564-100HN)
- SHARPE VALVES Gate Valves, 150# Flanged, 3" Size (4371004420)
- DIXON Cam/Groove Coupler x Hose, Shank, 3", SS (300-C-SS)
- KINGSTON BRASS Shower Combo, Polished Chrome, Wall Mount (KSK2521W1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Brushed Nickel, Tub Wall Mount (CC301T8)
- KINGSTON BRASS K106A2 Hand Shower For KS266PVD & KS267PVD, Polished Brass (K106A2)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB8632FLSO)
- KINGSTON BRASS K106A1 Hand Shower Head, Polished Chrome (K106A1)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC302T1)
- BRADLEY Wall Shower, Individual Pivoting, 2.5 GPM (S23-1060)
- Kingston Brass Showerheads and Tub Faucets