Shop All Showerheads and Tub Faucets
Kingston Brass
Shower Slide Bar, Brushed Nickel, Wall Mount
Mfr # KX2528SG
Zoro # G3101630
product price: $58.47
/ea
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Slide Bar;Soap Dish
- Features Engineering Grade ABS Construction, 24" Slide Bar, Ergonomic Design Soap Dish
- Mounting Type Wall Mount
- ADA Compliant false
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KX2528SG
- Zoro # G3101630
- UPC # 663370013621
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 2.94 |
Width | 5.75 |
Length | 24 |
Item Length (Inch) | 24 |
Item Width (Inch) | 5.75 |
Item Height (Inch) | 2.94 |
Description
Have both the style and bathing experience you deserve with this slide bar. The Vilbosch slide bar with soap dish and hand shower holder is offered in a variety of finishes to fit your desired modern washroom decor. Allow it to regulate the height of your hand shower in fashion.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Tool Jaw (16958)
- ZORO SELECT Water Heater Element (SG1107 430414)
- KOHLER Honesty Robe Hook (26636-BL)
- AMERICAN STANDARD Urinal Strainer, Washbrook, Chrome (047068-0070A)
- KINGSTON BRASS Metropolitan, Hand Shower, Polished Brass (K104A2)
- KINGSTON BRASS Shower Combo, Polished Chrome, Wall Mount (KAK3521W1)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KS36320AL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB86520ZX)
- KINGSTON BRASS Hand Shower, Polished Brass (K107A2)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB635TO)
- TOTO Cover Plate Large 12X14 Efvmc Conceal (THP3211)
- Kingston Brass Showerheads and Tub Faucets