Shop All Showerheads and Tub Faucets
Kingston Brass
Shower Slide Bar, Brushed Nickel, Wall Mount
Mfr # KSX2528SG
Zoro # G3923386
product price: $58.47
/ea
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant false
- Material Plastic
- Hose Included false
- Showerhead Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KSX2528SG
- Zoro # G3923386
- UPC # 663370012853
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Item Height (Inch) | 4.69 |
Item Width (Inch) | 5.31 |
Item Length (Inch) | 25 |
Description
Have both the style and bathing experience you deserve with this slide bar. The Made To Match Shower Slide Bar with Soap Dish is offered in a variety of finishes to fit your desired modern washroom decor. Allow it to regulate the height of your hand shower in fashion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2360 psi (012-020-000)
- PRIME-LINE Adjustable Faucet Handle and Compression Sleeve Puller Single Pack (RP77233)
- NVENT CADDY EZ-Riser Superfix Cushioned Pipe Clamp, Size 2 In (454010)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017017)
- KINGSTON BRASS Hand Shower, Brushed Nickel (K107A8)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC66T1)
- KINGSTON BRASS Hand Shower, Polished Brass (K107A2)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB3631PXTO)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245PLSO)
- KINGSTON BRASS KXH144A1 Vilbosch 5-Function Hand Shower, Polished Chrome (KXH144A1)
- KOHLER Parallel Transfer Valve Trim (T23509-4-AF)
- Kingston Brass Showerheads and Tub Faucets