Shop All Shower Faucets
Kingston Brass
Shower Only for KS635, Oil Rubbed Bronze
Mfr # KS635SO
Zoro # G107965247
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 72.0
- Width 7.0
- Height 6.5
- Weight 5.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS635SO
- Zoro # G107965247
- UPC # 663370082917
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Length | 72.0 |
Width | 7.0 |
Height | 6.5 |
Details
Material | Brass |
Weight | 5.29 |
Description
The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing Complete with an easytoturn lever handle, an optimum bathing experience awaits Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come A pressure balanced valve is included for safety and protection against accidental burns
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clearflo Slotted Overflow Bath Drain (7272-BV)
- HOMEWERKS VACHDLX5B 1 in. Square Stem Wheel Handle, 5PK (623249)
- ANVIL 1-1/4" x 1/2" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300153400)
- SHARPE VALVES Gate Valve, Class 800, 2 In., Socket Weld (4371003520)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- DELTA Faucet, Slide Bar Hand Shower, Venetian Bronze, Wall (57021-RB)
- Kingston Brass Shower Faucets