Shop All Shower Heads
Kingston Brass
Shower Head, Polished Chrome, Wall Mount
Mfr # KX8751
Zoro # G3095629
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Head
- Color Polished Chrome
- Features Engineering Grade ABS Construction, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Easy Operation 5-Function Spray Setting, Brass Ball Joint for Angle Adjustment, Steady and Consistent Stream
- Material Plastic
- Length 2.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KX8751
- Zoro # G3095629
- UPC # 663370574030
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 2.68 |
Height | 3.68 |
Width | 3.12 |
Depth | 3-1/8" |
Face Dia. | 3-1/8" |
Item Width (Inch) | 3.12 |
Item Length (Inch) | 2.68 |
Item Height (Inch) | 3.68 |
Description
Able to transform your bathroom into the retreat you've been dreaming of, bask under the Vilbosch 3-Inch 5-Function Shower Head's sleek design and simplistic nature. Seamlessly switch between spray modes with the easy-to-rotate handle to find your desired mode for relaxation. The premium polished chrome finish adds the ultimate touch for a corrosion-resistant and long-lasting color.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator Kit, 1.2 Gpm, Medium (1282076-BC)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1 In, 150 psi, Poly (PE01150)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-E100S-2)
- ELKAY Elkay NSF Sink, 1-Compartment, 16L x 20W Bowl, 12 Deep, 18 Left Drainboard (E1C16X20-L-18X)
- KINGSTON BRASS Shower Head, Matte Black, Wall Mount (K135A0MB)
- KINGSTON BRASS 958Inch Square Shower Head with Shower Arm, Antique Brass (K250A3CK)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (CK135K5)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K131A2)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K138A1)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (KX4648)
- MOEN 1-Function 3-5/8 Diameter Showerhead in Brushed Gold (6399EP15BG)
- Kingston Brass Bathtub Faucets & Accessories