Shop All Shower Heads
Kingston Brass
Shower Head, Polished Chrome, Wall Mount
Mfr # KX8351
Zoro # G3100109
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Material Plastic
- Length 3.13
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KX8351
- Zoro # G3100109
- UPC # 663370574054
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.13 |
Width | 3.13 |
Height | 3.94 |
Face Dia. | 3-1/8" |
Depth | 3-15/16" |
Item Width (Inch) | 3.13 |
Item Length (Inch) | 3.13 |
Item Height (Inch) | 3.94 |
Description
Able to transform your bathroom into the retreat you've been dreaming of, bask under the Vilbosch 4-Inch 5-Function Shower Head's sleek design and simplistic nature. Seamlessly switch between spray modes with the easy-to-rotate handle to find your desired mode for relaxation. The premium polished chrome finish adds the ultimate touch for a corrosion-resistant and long-lasting color.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 18" Black Pipe Sch 80 (90917)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222152)
- ZORO SELECT Hex Bushing, Brass, 2 1/2 x 1 1/2 in (ZUSA-PF-10252)
- ZORO SELECT Tee, 1", 150,316, Thrd Heavy (4381037450)
- KINGSTON BRASS 958Inch Square Shower Head with Shower Arm, Antique Brass (K250A3CK)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K138A8)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K131A1)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K131A5)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K138A1)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5CK)
- THRIFCO PLUMBING C0201 3 Pat. Chrome Shower Head (4809001)
- Kingston Brass Bathtub Faucets & Accessories