Shop All Shower Heads
Kingston Brass
Shower Head, Polished Chrome, Wall Mount
Mfr # K225K11
Zoro # G0846117
product price: $155.97
/ea
Free Shipping & Returns
$155.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- Width 10"
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K225K11
- Zoro # G0846117
- UPC # 663370106767
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Width | 10" |
Height | Shower: 4-3/16" |
Face Dia. | 10" |
Item Length (Inch) | 17 |
Item Height (Inch) | 7.69 |
Item Width (Inch) | 10 |
Description
K225K11 10 In. Shower Head,w/17 In. Shower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Adapter, 1-1/4", Aluminum (PLE33)
- JOHNS MANVILLE 8-5/8" Max. O.D. PVC Insulated Fitting Cover (32835)
- KOHLER Purist Shower Trim-Cross (TS14422-3G-CP)
- EVERFLOW FIP Cast Brass Gate Valve 3/4" (205T034-NL)
- KINGSTON BRASS 5Function Hand Shower with Stainless Steel Hose, Polished Chrome (KX2522B)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (KX8351)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (P10SN)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5CK)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (P10SNCK)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K138A2)
- SPEAKMAN Neo Rain Shower Head, Brushed Nickel (S-2762-BN)
- Kingston Brass Shower Heads