Shop All Shower Heads
Kingston Brass
Shower Head, Polished Chrome, Wall Mount
Mfr # K138A1
Zoro # G0845916
$38.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Zinc Alloy
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- Number of Holes 0
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # K138A1
- Zoro # G0845916
- UPC # 663370138119
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Face Dia. | Shower: 2-15/16" |
Depth | Shower: 4" |
Item Width (Inch) | 2.94 |
Item Length (Inch) | 2.94 |
Item Height (Inch) | 4 |
Description
K138A1 Jet Spray Shower Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Escutcheon Assy, Valve in Satin Brass (Pvd) (2-100/04)
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (GCF100)
- KOHLER Margaux Horizontal Toilet Tissue Hold (16265-SN)
- KOHLER Soap Dish Assembly (1140870)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K138A2)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (CK135K5)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K139A2)
- KINGSTON BRASS Shower Head, Matte Black, Wall Mount (K135A0MB)
- KINGSTON BRASS Shower Head, Brushed Brass, Wall Mount (P60SB)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5CK)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze, Wall (RP62283RB)
- Kingston Brass Bathtub Faucets & Accessories