Shop All Shower Heads
Kingston Brass
Shower Head, Polished Chrome, Wall Mount
Mfr # K130A1
Zoro # G0845478
product price: $22.72
/ea
$22.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Flow Rate 1.8 gpm
- Width 2-3/8"
- Mounting Type Wall Mount
- Number of Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K130A1
- Zoro # G0845478
- UPC # 663370028250
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Width | 2-3/8" |
Height | 4" |
Face Dia. | 2-3/8" |
Item Length (Inch) | 4 |
Item Width (Inch) | 2.38 |
Item Height (Inch) | 2.38 |
Description
K130A1 2-38 In. OD Shower Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF SADDLE TEE PVC 4X2"" (891-0412P)
- GOODMAN Heater Element10Kw Heater Assy (BT1420031)
- CHICAGO FAUCET Unit (1105-XRHJKABNF)
- KISSLER Sink Strainer Assembly, SS, Brass (59-2035)
- KINGSTON BRASS 958Inch Square Shower Head with Shower Arm, Antique Brass (K250A3CK)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5CK)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K138A2)
- KINGSTON BRASS Shower Head, Polished Nickel, Wall Mount (K132A6)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K135A1)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245ALSO)
- SPEAKMAN Hotel S-2005-HBBNE175 Low Flow Shower Head (S-2005-HBBNE175)
- Kingston Brass Bathtub Faucets & Accessories