Shop All Shower Heads
Kingston Brass
Shower Head, Polished Chrome
Mfr # KX651
Zoro # G707966200
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 3.0
- Width 2.88
- Height 2.88
- Weight 0.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KX651
- Zoro # G707966200
- UPC # 663370268816
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 3.0 |
Width | 2.88 |
Height | 2.88 |
Details
Material | Plastic |
Weight | 0.33 |
Includes | Shower Head |
Finish | Polished Chrome |
Features | Engineering grade ABS construction, 3" diameter shower head, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 63 spray nozzle, 2 setting adjustable spray pattern (spray and massage spray), Rotate outer ring to select spray setting |
Description
Rejuvenate your body with a vigorous shower experience that the Barcelona shower head delivers The classic design fits with a variety of decor themes as the multiple spray settings suit your needs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Short Turn Elbow, 90 Degrees, Socket, 4 in Pipe Size (P331-040)
- BK RESOURCES 21.5 in W x 39 in L x Free Standing, Stainless Steel, Two Compartment Budget Sink (BK8BS-2-18-12)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, J-Bend (1PNK4)
- ZORO SELECT 1-1/2" x 3/4" FNPT 304 SS Reducing Coupling (40RC111N112034)
- KINGSTON BRASS Shower Head, Matte Black, Wall Mount (K135A0MB)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5CK)
- KINGSTON BRASS Shower Head, Brushed Brass, Wall Mount (P60SB)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K136A3)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K135A3)
- KINGSTON BRASS KX8131A5 Single Function Round Hand Shower, Oil Rubbed Bronze (KX8131A5)
- ZURN Shower Head, 2-5/8" H, 1.25 gpm Flow Rate (Z7000-S10)
- Kingston Brass Shower Heads