Shop All Shower Heads
Kingston Brass
Shower Head, Polished Brass, Wall Mount
Mfr # P50PB
Zoro # G0863915
product price: $90.97
/ea
Free Shipping & Returns
$90.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Mounting Type Wall Mount
- Width 5-1/8"
- Number of Holes 0
- Height 5-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # P50PB
- Zoro # G0863915
- UPC # 663370350207
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Width | 5-1/8" |
Height | 5-1/8" |
Face Dia. | 5-1/8" |
Depth | 6-1/8" |
Item Width (Inch) | 5.13 |
Item Height (Inch) | 5.13 |
Item Length (Inch) | 6.13 |
Description
P50PB Ceramic Shower Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (107-821NL)
- MOEN Tub/Shower Drain Covers Brushed Nickel (T90331BN)
- ASCO Valve Rebuild Kit (302014)
- JAY R. SMITH MANUFACTURING 1-1/2 " Dia., Elastomer, Black Finish, Floor Drain, Trap Seal (2692-0150)
- KINGSTON BRASS Shower Head, Brushed Brass, Wall Mount (P60SB)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K131A2)
- KINGSTON BRASS 5Function Hand Shower with Stainless Steel Hose, Polished Chrome (KX2522B)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (KX4648)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K124A8)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5)
- KOHLER Statement 1F 305Mm/12 Oblong Rainhead Matte Black (26294-BL)
- Kingston Brass Bathtub Faucets & Accessories