Shop All Shower Heads
Kingston Brass
Shower Head, Polished Brass, Wall Mount
Mfr # K137A2
Zoro # G0845785
product price: $38.97
/ea
$38.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Zinc Alloy
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- Width 2-5/16"
- Number of Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K137A2
- Zoro # G0845785
- UPC # 663370137174
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Width | 2-5/16" |
Height | 3-5/16" |
Face Dia. | 2-5/16" |
Item Length (Inch) | 2.31 |
Item Height (Inch) | 3.31 |
Item Width (Inch) | 2.31 |
Description
K137A2 Jet Spray Shower Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Stainless Steel Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G201)
- KINGSTON BRASS KC7065AL Vintage 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065AL)
- CHICAGO FAUCET 4In Cover Plate Assembly With Mounting (3500-001KJKCP)
- KOHLER Sprayhead Assembly (1387176-BL)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K131A5)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5CK)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (P10SNCK)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (KX4648)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5)
- KINGSTON BRASS 5Inch 5Function Shower Head, Antique Brass (KX1553)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K138A1)
- Kingston Brass Shower Heads