Shop All Showerheads and Tub Faucets
Kingston Brass
Shower Head, Polished Brass, Wall Mount
Mfr # K133A2
Zoro # G0845609
original price:
$47.74
4% off
new price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Changing The Pressure And Flow Is As Simple As Turning The Knob On The Side
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- Number of Holes 0
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K133A2
- Zoro # G0845609
- UPC # 663370062193
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 3-3/4" |
Width | 2-1/4" |
Face Dia. | 2-1/4" |
Item Height (Inch) | 2.25 |
Item Width (Inch) | 2.25 |
Item Length (Inch) | 3.75 |
Description
K133A2 2-1/4 In. OD Shower Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2 x 6 Galvanized Steel Pipe Nipple, Lead Free, 150 PSI (0831016407)
- SPEAKMAN Laminar Flow Outlet, Chrome Finish, 1" Sz (A-ELF)
- JAY R. SMITH MANUFACTURING Trench Drain Grate, 6 " W, 12 " L (2810CIG)
- PARKER MALE CONNECTOR (68PLM-6-2)
- KINGSTON BRASS Shower Slide Bar, Brushed Nickel, Wall Mount (KX2528SG)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC1083T5)
- KINGSTON BRASS KXH144A1 Vilbosch 5-Function Hand Shower, Polished Chrome (KXH144A1)
- KINGSTON BRASS Shower Faucets, Shower Faucet, Polished Chrome, Wall Mount (KB651SWSO)
- KINGSTON BRASS Shower Combo, Polished Chrome, Wall Mount (KSK2521W1)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB86520ZX)
- MOEN M-Core 4 Port 1/2" Crimp Ring Pex With Cc/Ips Tub Conn w/Stops (U140CI)
- Kingston Brass Showerheads and Tub Faucets