Shop All Shower Heads
Kingston Brass
Shower Head, Oil Rubbed Bronze, Wall Mount
Mfr # KX365
Zoro # G0863328
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Flow Rate 1.8 gpm
- Width 6"
- Mounting Type Wall Mount
- Number of Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KX365
- Zoro # G0863328
- UPC # 663370249914
- Country of Origin China
- Category Shower Heads
Dimensions
Width | 6" |
Height | 5-1/8" |
Face Dia. | 6" |
Depth | 6" |
Item Length (Inch) | 6 |
Item Width (Inch) | 6 |
Item Height (Inch) | 5.13 |
Description
KX365 2 Function 6 In. 1.75GPM ABS Shower H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH ACME T and P Relief Valve, MNPT x FNPT (FVMX-3C)
- PFISTER Pfister Sa/ Spout W/Dvtr Cr (920-523A)
- BRADLEY Repair Kit Wftn. Sprayhead (S45-051)
- ZORO SELECT Black Nipple, Seamless, 1x16 (793PV4)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (KX8351)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K136K2)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (CK135K5)
- KINGSTON BRASS 5Inch 5Function Shower Head, Antique Brass (KX1553)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K135A3)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K131A2)
- SPEAKMAN Icon Shower Head (S-2252-BN-BP)
- Kingston Brass Bathtub Faucets & Accessories