Shop All Shower Heads
Kingston Brass
Shower Head, Oil Rubbed Bronze, Wall Mount
Mfr # K136A5CK
Zoro # G0845873
product price: $90.94
/ea
Free Shipping & Returns
$90.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- Width 7-3/4"
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K136A5CK
- Zoro # G0845873
- UPC # 663370223457
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Width | 7-3/4" |
Height | Shower Head: 3-3/16" |
Face Dia. | 7-3/4" |
Depth | Shower Head: 7-3/4", Shower Arm: 12" |
Item Length (Inch) | 15.88 |
Item Width (Inch) | 7.75 |
Item Height (Inch) | 6.81 |
Description
K136A5CK 7-34 In. OD Brass Shower Head wit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove AL Adapter x FNPT, 3" (300-A-AL)
- DIXON Counter Clockwise Spiral Clamp, 2 in Nominal, Steel, Domestic (SCCW200)
- KOHLER Cap, Diverter Spout (1207943)
- JOHN GUEST Service Repair Kit, 1/4 in, 3/8 in, 5/16 in Tube Size, White (KIT-ISRKA)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K136A3)
- KINGSTON BRASS Shower Head, Matte Black, Wall Mount (KX1550)
- KINGSTON BRASS Shower Head, Brushed Brass, Wall Mount (P60SB)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K131A2)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K139A2)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (P10SNCK)
- DAWN KITCHEN & BATH PRODUCTS INC Dawn Kitchen & Bath HH0400100 Shower Wall Bracket - fixed - Chrome (HH0400100)
- Kingston Brass Bathtub Faucets & Accessories