Shop All Shower Heads
Kingston Brass
Shower Head, Oil Rubbed Bronze, Wall Mount
Mfr # CK135A5
Zoro # G3081866
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- ADA Compliant false
- Connection 1/2"-14 NPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CK135A5
- Zoro # G3081866
- UPC # 663370345012
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Face Dia. | Shower: 5-1/4" |
Depth | Shower: 2-5/8" |
Item Length (Inch) | 5.5 |
Item Width (Inch) | 5.5 |
Item Height (Inch) | 2.63 |
Description
Rejuvenate your body with a vigorous shower experience that the Victorian 5-1/4-Inch OD Brass Shower Head delivers. This shower head is designed to provide a powerful massaging feel while scrubbing off the stresses of the day. As an added feature, the adjustable ability allows you to tilt the shower head to any desired angle.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Single Handle Wall Mounted Bathroom Sink Faucet, Brushed Nickle (KBF1023BN)
- MOEN Contemporary 24" Towel Bar Bright Chrome (P5124)
- KOHLER Underscore Undermount Installation Ki (531-NA)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 3", PVC/FPM, Threaded, Adjustable 2-15 psi (SLC10300TU)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K135A8)
- KINGSTON BRASS Shower Head, Polished Nickel, Wall Mount (K132A6)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K136A3)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (KX8351)
- KINGSTON BRASS Shower Head, Brushed Brass, Wall Mount (P60SB)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K131A5)
- KOHLER Statement 1F Iconic Handshower Vibrant Brushed Nickel (26286-BN)
- Kingston Brass Shower Heads