Shop All Shower Heads
Kingston Brass
Shower Head, Matte Black, Wall Mount
Mfr # KX8610
Zoro # G0863513
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion-Resistant Finish, Designed for Long-Lasting Durability
- Material Plastic
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- Number of Holes 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KX8610
- Zoro # G0863513
- UPC # 663370559235
- Country of Origin China
- Category Shower Heads
Dimensions
Height | 3-3/4" |
Depth | 3-3/16" |
Face Dia. | 3-3/16" |
Item Height (Inch) | 3 |
Item Length (Inch) | 3.75 |
Item Width (Inch) | 3.19 |
Description
KX8610 2-Function Shower Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P825)
- NIBCO 3/8" NOM C Copper Coupling with Stop (600DS 3/8)
- LEGEND VALVE 3" T-1960NL PEX BALL VALVE (101-560NL)
- JONES STEPHENS Ell, 45, 1/2 C x 1/2 C, 606, JW#11209 (C75042)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K138A8)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K138A1)
- KINGSTON BRASS Shower Head, Brushed Brass, Wall Mount (P60SB)
- KINGSTON BRASS 5Inch 5Function Shower Head, Antique Brass (KX1553)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245ALSO)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (P10SN)
- KOHLER Statement 3F Oblong Handshower Polished Chrome (26284-CP)
- Kingston Brass Shower Heads