Shop All Shower Heads
Kingston Brass
Shower Head, Matte Black, Wall Mount
Mfr # KX1540
Zoro # G3081087
product price: $35.72
/ea
$35.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Plastic
- Flow Rate 1.8 gpm
- Length 3.43
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KX1540
- Zoro # G3081087
- UPC # 663370573873
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.43 |
Width | 2.5 |
Height | 4.93 |
Face Dia. | 4-15/16" |
Depth | 3-7/16" |
Item Length (Inch) | 3.43 |
Item Width (Inch) | 2.5 |
Item Height (Inch) | 4.93 |
Description
Able to transform your bathroom into the retreat you've been dreaming of, bask under the Vilbosch 5-Inch 5-Function Shower Head's sleek design and simplistic nature. Seamlessly switch between spray modes with the easy-to-rotate handle to find your desired mode for relaxation. The premium matte black finish adds the ultimate touch for a corrosion-resistant and long-lasting color.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT Brass Piston Spring Check Valve (CHK BRS 410-4M4M-B)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (CST474CEFG#01)
- APOLLO PEX 3/4 in. Brass PEX x Female Solder 90-Degree Elbow (APXFSE34)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10, Pipe Size (Fittings): 3/4" (149F-12-12)
- KINGSTON BRASS 5Inch 5Function Shower Head, Antique Brass (KX1553)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K138A1)
- KINGSTON BRASS CK135K0 5" Showerhead with High Low Adjustable Arm, Matte Black (CK135K0)
- KINGSTON BRASS Shower Head, Brushed Brass, Wall Mount (P60SB)
- KINGSTON BRASS Shower Head, Polished Nickel, Wall Mount (K132A6)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K135A1)
- HOMEWERKS HP WHT Hand SHWR Head (228617)
- Kingston Brass Shower Heads