Shop All Shower Heads
Kingston Brass
Shower Head, Matte Black, Wall Mount
Mfr # K230A0
Zoro # G3093565
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Head
- Color Matte Black
- Material Brass
- Features Fabricated from solid brass, 1/2-14 NPT connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 2-13/16" x 2-13/16" face size, 6 water jet channels, Corrosion-resistant finish, Easy installation
- Length 3.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K230A0
- Zoro # G3093565
- UPC # 663370838910
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 3.75 |
Height | 2.81 |
Width | 3.81 |
Depth | 3-13/16" |
Face Dia. | 2-13/16" |
Item Length (Inch) | 3.75 |
Item Height (Inch) | 2.81 |
Item Width (Inch) | 3.81 |
Description
This minimalist adjustable shower head design is anything but ordinary. Allow it to soothe aching muscles with its effortlessly adjustable flow pattern. Changing the pressure and flow is as simple as turning the knob on the side. The matte black finish also enhances your bathroom design with its tarnish-resistant qualities.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-4-2)
- RIDGID Cordless Press Tool, 7200lb CrimpForce (RP 350)
- ZORO SELECT 1" FNPT 316 SS Coupling (2TY85)
- FLOTEC Check Valve Sump Pump Kit (FP0026-10)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K138A1)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K124A8)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K135A3)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K131A5)
- KINGSTON BRASS 5Inch 5Function Shower Head, Antique Brass (KX1553)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (KX8751)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP48590)
- Kingston Brass Bathtub Faucets & Accessories